HX Series 37-1/4 in. 1.5 Ton Horizontal Uncased Coil for Heat Pump

Part #F19HX10  |  Item #5134527  |  Manufacturer Part #19HX10

Call for Pricing

Tonnage:

1.5 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Features primary and secondary drains
  • Easy service access
  • Copper tube coils
  • Sloped and insulated drain pan
  • Relay is 240V
  • Transformer is 24V

Specifications

Application: Heat Pump

BTU: 34100

CFM: 600

Coil Type: Uncased

Collection: HX Series

Configuration: Horizontal

Depth: 21 in

Height: 10 in

Liquid Line OD : 3/8 in

MBH: 34.1

Material: Copper

Power Source: Electric

Suction Line OD : 5/8 in

Tonnage: 1.5 Tons

UL Listed: No

Volts: 240V

Watts: 10

Weight: 60

Width: 37-1/4 in