SPXA Series 18000 Btu/h 208/230/240V 22.5 Amp and 25.9 Amp PTAC Air Conditioner

Part #F18SPXA6  |  Item #5134509  |  Manufacturer Part #18SPXA6

Call for Pricing

BTU Cooling Rating:

18000 Btu/h

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Straight cool/electric heat A/C
  • Completely insulated cabinet
  • Adjustable fresh air damper
  • Easy access for in-place service
  • Completely prewired
  • Easy access filter
  • Super quiet operation

Specifications

AMP: 22.5, 25.9

BTU Cooling Rating: 18000 Btu/h

BTU Heat Rating: 20500 Btu/h

CFM: 740

Collection: SPXA Series

EER: 9

Energy Star Compliant: No

Height: 66 in

Length: 20 in

Max CFM: 740

Refrigerant: R-410A

Tonnage: 1.5 Tons

Volts: 208/230/240V

Watts: 6

Width: 20 in