DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

First Co Wall Closet Air Handler and Heater

F26UCXQBRR410TXV

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Tankless Water Heaters
Depth
18 in
Energy Star Compliant
No
Height
43 in
Installation Type
Wall Closet
Max CFM
610
Power Source
Electric
Width
22 in

Starting at
Call for Pricing
  • QUANTITY