WHHP Series 13.5 SEER 1.5 Tons R-410A 1/3 hp Heat Pump Condenser

Part #F19WHHP  |  Item #7056608  |  Manufacturer Part #19WHHP

Tonnage:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 19

Auto Switching Heat Cool : No

BTU Cooling Rating: 22500 Btu/h

BTU Heat Rating: 19000 Btu/h

Collection: WHHP Series

Compressor Type: Reciprocating

Configuration: Conventional

Depth: 23 in

Energy Star Compliant: No

HSPF: 7.5

Height: 44 in

Horsepower: 1/3 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 22.5

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13.5

Sound Blanket: No

Suction Line OD : 3/4 in

Tonnage: 1.5 Tons

UL Listed: No

Volts: 208/230V

Width: 27 in