10 in. Iron Reduction System
10 in. Iron Reduction System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 93 gal
- Filtering Material:
- No
- Flow Rate:
- 10 gpm
- Height:
- 68 in
- Length:
- 24 in
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Width:
- 12 in