First Sales 2-1/2 in. 5-Micron Polyester Pleated Filter Cartridge FIRPP1005

DESCRIPTION

First Sales 2-1/2 in. 5-Micron Polyester Pleated Filter Cartridge

FIRPP1005

Length:

SPECIFICATIONS

Diameter
2-1/2 in
Length
10 in
Material
Plastic
Material Type
Polyester

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS