20 mic Plastic 20 gpm Pleated Cellulose Cartridge
20 mic Plastic 20 gpm Pleated Cellulose Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Cartridge Type:
- Pleated Cellulose Cartridge
- Contaminant Removal:
- Bacteria
- Diameter:
- 4-1/2 in
- Filter Size:
- 20 microns
- Filtering Material:
- Yes
- Flow Rate:
- 20 gpm
- Height:
- 10 in
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 100
- NSF Certified:
- No