30 gpd Reverse Water Filter System

You last purchased this on
 
Franklin Electric

DWSB Series 30 gpd Reverse Water Filter System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Electric

DWSB Series 30 gpd Reverse Water Filter System

  • Fast #
  • Part #FDWSBTFC50
  • Item #4122010
  • Manufacturer Part #DWSB-TFC-50
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Environmentally sound water treatment
  • Cost effective: The daily cost of bottled water will no longer be a concern
  • The DWSB series reverse osmosis drinking water system reduces harmful contaminants and turns common tap water into the fresh, quality water that nature intended us to drink
  • Easy to maintain: uses standard 10" cartridge filters
  • Convenient: fresh, clean water ready at your tap - no more handling of jugs
  • Requires Certification

Specifications

Capacity:
800 ppm
Cartridge Type:
Reverse Osmosis
Collection:
DWSB Series
Temperature Range:
40 to 100 Deg F