5 mic Carbon 8 gpm Filter for AP817
CB Series 5 mic Carbon 8 gpm Filter for AP817
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cartridge Type:
- Carbon Block, Filter
- Collection:
- CB Series
- Contaminant Removal:
- Chlorine Taste and Odor, Sediment
- Diameter:
- 4-1/2 in
- Filter Size:
- 5 microns
- Filtering Material:
- Yes
- Fits Model:
- AP817
- Flow Rate:
- 8 gpm
- Height:
- 10 in
- Material:
- Carbon
- Maximum Temperature:
- 140
- NSF Certified:
- No