Single Handle Lever Water Filter Faucet in Chrome Plated
Single Handle Lever Water Filter Faucet in Chrome Plated
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Contaminant Removal:
- Reverse Osmosis
- Dispenser Only:
- Yes
- Dispenser Type:
- Cold Only
- Faucet Connection:
- OD Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12 in
- Faucet Mount:
- Deck Mount
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 6-1/2 in
- Spout Type:
- High Arc
- Width:
- 4-3/8 in