Fisher 1/2 in. 2-Pack Elbow Kit F71447

DESCRIPTION

Fisher 1/2 in. 2-Pack Elbow Kit

F71447

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
Slip
Faucet Connection Size
1/2 in
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS