Fisher 1/2 in. Elbow Closing F71498

DESCRIPTION

Fisher 1/2 in. Elbow Closing

F71498

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
Female
Faucet Connection Size
1/2 in
Lead Law Compliant
Yes
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS