DESCRIPTION

Fisher Swing Spout Kitchen Faucet

F54402

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
Application
Residential
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
2.2 gpm
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Spout Type
Swing
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY