DESCRIPTION

Fisher 10 in. Pedestal Glass Filler

F54186

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 112.18.1
Application
Residential
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
NPT
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Type
Rigid

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY