Fisher 12 in. Add-On Faucet with Swing Spout F71366

DESCRIPTION

Fisher 12 in. Add-On Faucet with Swing Spout

F71366

Color Finish

 

SPECIFICATIONS

Application
Residential
Center Size
12 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Type
Swing
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS