DESCRIPTION

Fisher 14 in. Stainless Steel Pedestal Glass Filler

F59102

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Center Size
14 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle

Starting at
Call for Pricing
  • QUANTITY