14 in. Swing Spout in Polished Chrome
14 in. Swing Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 14 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 3-1/2 in
- Spout Type:
- Swivel