Fisher Swing Spout
F3967
Color Finish
SPECIFICATIONS
- ANSI Specifications
- ANSI A112.18.1M
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Mount
- Wall Mount
- Flow Rate
- 2.2 gpm
- Lead Law Compliant
- Yes
- NSF Certified
- No
- Spout Type
- Swing
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday