DESCRIPTION

Fisher 3/8 in. Dipperwell Faucet

F3042

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI A112.18.1M
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Type
Rigid

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY