1-1/2 in NPT General Purpose Drain in Brass

You last purchased this on
 
Fisher

1-1/2 in NPT General Purpose Drain in Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher

1-1/2 in NPT General Purpose Drain in Brass

  • Fast #
  • Part #F22209
  • Item #1393121
  • Manufacturer Part #680835
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stainless steel strainer and ball
  • Brass body
  • DrainKing waste valve with flat strainer
  • 12 GPM
  • Replaces Model 10758
  • Requires Certification

Specifications

Drain Base Material:
Cast Brass
Fits Pipe Size:
1-1/2 in
Grate Color Finish:
Brass
Grate Color Finish Category:
Brass Tones
MA Approved -:
No
Outlet Type:
Threaded
Pre-Sloped:
No
WaterSense Labeled:
No
Width:
4 in