DESCRIPTION

Fisher 4 in. Control Valve with Swivel Outlet

FIS3600

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Lead Law Compliant
Yes
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY