5-1/2 in. Fisher Research Sonde

Part #FSONDE82175  |  Item #5094070  |  Manufacturer Part #SONDE-82.175

Call for Pricing EACH

Length:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long 5-1/2", depth 20' and runs for approximately 70 hours
  • Sondes are inserted into a pipe or duct by means of a push rod and the location found by means of a receiver

Specifications

Battery Size: AA

Battery Type: Alkaline

Brand Model Compatibility: Fisher P50411 and P50412 TW-82 Digital Line Tracers

Diameter: 2 in

Length: 6 in

Power Source: Battery

Product Type: Sonde

Range in : 240 in

Type: Sonde

Weight: 6.4