Fisher 8 in. Adjustable Wall Control Valve Lever Handle in Polished Chrome F61689

8 in. Adjustable Wall Control Valve Lever Handle in Polished Chrome

Part #F61689  |  Item #3973952  |  Manufacturer Part #61689

$234.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Swiveling seat disks
  • Adjustable eccentrics
  • Stainless steel seats
  • Stainless steel seat screws

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Part Type: Control Valve

Lead Law Compliant: Yes

Length: 8 in

Material: Stainless Steel