DESCRIPTION

Fisher 8 in. Adjustable Wall Faucet with Swing Spout Kitchen Sink Faucet

F3253

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI A112.18.1M
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Spout Type
Swing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY