Fisher 8 in. Adjustable Wall Faucet with Swing Spout Service Sink Faucet F53139

DESCRIPTION

Fisher 8 in. Adjustable Wall Faucet with Swing Spout Service Sink Faucet

F53139

Color Finish

 

SPECIFICATIONS

Application
Residential
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Handle Type
Lever
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Type
Swing
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS