Fisher Ultra™ 8 in. Backsplash Pre-Rinse with Install Adapter F52922

DESCRIPTION

  • EZ install adapters
  • Swiveling seat disks

Fisher Ultra™ 8 in. Backsplash Pre-Rinse with Install Adapter

F52922

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Ultra™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Handle Type
Lever
Lead Law Compliant
Yes
Material
Stainless Steel
Number of Handles
Two Handle
Spout Type
Swing
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS