Fisher 8 in. Stainless Steel Adjustable Wall Mount Control Valve with Swivel Outlet F61565

DESCRIPTION

Fisher 8 in. Stainless Steel Adjustable Wall Mount Control Valve with Swivel Outlet

F61565

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Lead Law Compliant
Yes
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS