DESCRIPTION
Fisher 8 in. Stainless Steel Control Valve Lever Handle with Swivel
F61506
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Lead Law Compliant
- Yes
- Material
- Stainless Steel
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday