DESCRIPTION

Fisher 8 in. Swing Spout 2.2 gpm Aerator Stainless

F54399

Color Finish

 

SPECIFICATIONS

Application
Residential
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Type
Swivel
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY