DESCRIPTION

Fisher 8 in. Wall Mount Faucet with Swing Spout

F13269

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI A112.18.1M
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Type
Tubular

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY