Single Lever Handle Service Faucet in Polished Chrome
Single Lever Handle Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Built-in Stops:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Male
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Stainless Steel
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Type:
- Swivel
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No