Single Lever Handle Deck Mount Service Faucet in Polished Chrome

You last purchased this on
 
Fisher

Single Lever Handle Deck Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher

Single Lever Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #F71366
  • Item #3973976
  • Manufacturer Part #71366
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
Built-in Stops:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
12 in
Faucet Connection:
Male
Faucet Connection Size:
3/8 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Handle Type:
Lever
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Type:
Swivel
Vandal Resistant:
No
WaterSense Labeled:
No