36 in. Stainless Steel Dishwasher Flexible Water Connector

You last purchased this on
 
Fisher

36 in. Stainless Steel Dishwasher Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher

36 in. Stainless Steel Dishwasher Flexible Water Connector

  • Fast #
  • Part #F2914
  • Item #1259333
  • Manufacturer Part #680824
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stainless steel
  • Length: 36"
  • Fisher 2914
  • Chrome
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Length:
36 in
NSF:
NSF 61-9
NSF Certified:
Yes
Origin:
Domestic
Outer Hose Material:
Stainless Steel
Water Supply Connector Type:
Dishwasher