Drain with Stainless Steel Flat Strainer Polished Chrome
Drain with Stainless Steel Flat Strainer Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two Teflon seals
- Guaranteed for 3 years
- With flat strainer
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Component Type:
- Grate
- Material:
- Stainless Steel
- Strainer Style:
- Snap-In
- Trim Ring:
- No