Liquid Leak Detector
Liquid Leak Detector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Frequency filters Low Pass, High Pass, Band Pass and All Pass
- Last setting memory feature
- Detects and pinpoints liquid leaks in pipes
- Compact control box
- Improved headset for clearer sound response
- Automatic battery test - real time voltage level
- Shielded sensor for reduced response to outside noise
- Tactile keypad and digital display for ease of use
- The multi-sensor is an extremely compact design with improved sensor electronics and better sensitivity to leaks
- Heavy duty carrying case
Documents
Specifications
- Application:
- Leak Detection, Pipe Systems
- Battery Size:
- 9V
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Size:
- 10 lb
- Tool Type:
- Locator Kit