ActiveSmart™ 25 in. 9.6 cu. ft. Counter Depth and Bottom Mount Freezer Refrigerator in Stainless Steel

Part #FRF135BDLUX4  |  Item #7011615  |  Manufacturer Part #RF135BDLUX4

$1,999.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fresher Food for Longer
  • ActiveSmart™ Foodcare helps keep your food fresher for longer by constantly monitoring your refrigerator and adapting to maintain a controlled environment and optimum temperature

Lead Law Compliant

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Collection: ActiveSmart™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 27-3/8 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 3.8 cu ft

Height: 67-17/32 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 9.6 cu ft

Refrigerator Type: [Counter Depth, Bottom Mount Freezer]

UL Listed: No

Width: 25 in