31-1/8 in. 17.6 cu. ft. Counter Depth and Bottom Mount Freezer Refrigerator in Stainless Steel

You last purchased this on
 
Fisher & Paykel

ActiveSmart™ 31-1/8 in. 17.6 cu. ft. Counter Depth and Bottom Mount Freezer Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher & Paykel

ActiveSmart™ 31-1/8 in. 17.6 cu. ft. Counter Depth and Bottom Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #FRF170BRPX6N
  • Item #7539685
  • Manufacturer Part #RF170BRPX6 N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Configure a cooling solution to match every type of food, in the perfect design style to match your kitchen aesthetic. This stylish right hinge refrigerator comes in timeless stainless steel with concealed handles for a more streamlined look
  • Ultra flat door conceals handles for streamlined look
  • The best refrigeration gives you the control to set the right temperature with the right humidity for your food, and the flexibility to care for it with products that keep ingredients fresher, longer.
  • Active Smart™ helps keep food fresher for longer
  • Bottom freezer
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Capacity:
17.6 cu ft
Collection:
ActiveSmart™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
27-3/8 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
5.2 cu ft
Green Product:
Yes, Energy Star
Height:
67-3/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
12.3 cu ft
Refrigerator Type:
Bottom Mount Freezer
UL Listed:
No
Volts:
120V
Watts:
240 W
Weight:
245 lb
Width:
31-1/8 in