ActiveSmart® 35-7/16 x 70-15/32 in. 20.1 cf Freestanding Counter Depth French Door Refrigerator in Stainless Steel

Part #FRF201ADW5N  |  Item #7539718  |  Manufacturer Part #RF201ADW5 N

$2,499.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Collection: ActiveSmart®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Digital

Depth: 27-3/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 5.5 cu ft

Green: [Yes, Energy Star]

Height: 70-15/32 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.6 cu ft

Refrigerator Type: Counter Depth

UL Listed: No

Volts: 120V

Weight: 353

Width: 35-7/16 in