• Cart

DESCRIPTION

Fisher & Paykel Appliances DishDrawer™ 24 in. Tall Double Drawer Dishwasher in Stainless Steel

FDD24DCTX7

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
DishDrawer™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-15/16 in
Lead Law Compliant
Yes
Width
23-9/16 in

  • QUANTITY

0 item(s) added to Cart Checkout Now