23-9/16 in. 14 Place Settings Dishwasher in White
DishDrawer™ 23-9/16 in. 14 Place Settings Dishwasher in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With the ability to use both drawers independently and select different wash programs the Dish Drawer™ Dishwasher can wash everything from fine glass and crystal to heavily soiled pots and pans
- Each drawer holds a true half load for guilt-free small washes and fast turnaround of your dishes. Both drawers operate independently so different wash cycles can operate simultaneously to accommodate a variety of loads
- Dishwashers are as easy to open and close as kitchen drawers and can be conveniently positioned at bench height for ease of loading and minimal bending. Flexible racking allows you to make adjustments to fit in a variety of dishes
- Running at a very low decibel rating, these Dish Drawer™ dishwashers do their job without making a fuss. The combination of intelligent technology and simple mechanics means greater reliability and excellent wash performance
- The Quick wash modifier delivers a faster wash while maintaining performance. The Sanitize option provides extra protection killing 99.9% of bacteria in the final rinse. The Extra Dry setting is perfect for plastic dishes
- Dish Drawer™ Dishwashers are designed to match the Fisher & Paykel family of kitchen appliances, with matching handles, premium styling and quality materials for a stylish finish in your kitchen
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Collection:
- DishDrawer™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Decibel Rating (dB):
- 44 dB
- Depth:
- 22-9/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Recessed
- Height:
- 36-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-9/16 in