*CVR* 20.1 CU FT COUNTER DEPTH FRENCH DOOR - ICE ONLY
Series 7 *CVR* 20.1 CU FT COUNTER DEPTH FRENCH DOOR - ICE ONLY
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EZKleen provides an anti-fingerprint coating on the units exterior and spill-safe shelves in the interior
- Your fridge adapts to daily use by cooling and defrosting only when needed, only using energy when it needs without compromising food care
- Active Smart™ is technology which understands how you use your fridge and adjusts temperature, airflow and humidity inside to help keep food fresher for longer
- The humidity control slides in each storage bin create a microclimate that helps keep food fresher for longer
- Fresh ice is always available for you in a dedicated freezer bin, with an ice production boost (by 30%) during busy times
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Adjustable Shelves:
- Yes
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- CE Approved:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.1 cu ft
- Collection:
- Series 7
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 27-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.5 cu ft
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Height:
- 70-15/32 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Length:
- 27-3/8 in
- Material:
- Stainless Steel, Glass
- Number of Doors:
- 3
- Number of Shelves:
- 6
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.6 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- Style:
- Flat
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 240 W
- Weight:
- 285.6 lb
- Width:
- 35-7/16 in