20.1 CU FT COUNTER DEPTH FRENCH DOOR - ICE & WATER
Series 7 20.1 CU FT COUNTER DEPTH FRENCH DOOR - ICE & WATER
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Door water dispenser and internal ice maker
- Spacious bottom freezer with full extension drawer gives easy access to frozen goods
- Active Smart™ technology helps keep food fresher for longer by constantly maintaining the ideal temperature
Specifications
- ADA Compliant:
- No
- AMP:
- 3.5
- Adjustable Shelves:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.1 cu ft
- Collection:
- Series 7
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 27-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.5 cu ft
- Green Product:
- Yes, Energy Star
- Handle Included:
- Yes
- Handle Material:
- Stainless Steel
- Handle Type:
- Square
- Hardware Included:
- Yes
- Height:
- 70-15/32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Length:
- 27-3/8 in
- Material:
- Stainless Steel
- Number of Handles:
- Three Handle
- Number of Shelves:
- 6
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.6 cu ft
- Refrigerator Type:
- French Door
- Rust Resistant:
- Yes
- Shape:
- Rectangular
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- WIFI Enabled:
- No
- Watts:
- 240 W
- Weight:
- 285.6 lb
- Width:
- 35-7/16 in