35-7/16 in. 20.1 cu. ft. French Door Refrigerator in Stainless Steel
Series 7 35-7/16 in. 20.1 cu. ft. French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This Refrigerator is designed for those who need plenty of flexible space for their cold and frozen food storage, with a stylish stainless steel finish
- Active Smart™ technology helps keep food fresher for longer by constantly maintaining the ideal temperature
- The best refrigeration gives you the control to set the right temperature with the right humidity for your food, and the flexibility to care for it with products that keep ingredients fresher, longer. Configure a cooling solution to match every type of food, in the perfect design style to match your kitchen aesthetic.
- Our refrigerators are designed and built using quality materials. We use real stainless steel on our refrigerators and solid glass for shelving
- Spacious bottom freezer with full extension drawer gives easy access to frozen goods
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.1 cu ft
- Collection:
- Series 7
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.5 cu ft
- Green Product:
- Yes, Energy Star
- Handle Included:
- Yes
- Handle Material:
- Stainless Steel
- Height:
- 70-15/32 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.6 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 35-7/16 in