10A 120V Coffee System
Series 9 10A 120V Coffee System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Our coffee maker has 13 different options to suit individual taste and selection - from Americano to Macchiato
- The coffee maker has a self-cleaning function, and comes with a removable drip tray and a waste container for used coffee grounds
- Finished in stainless steel, this coffee maker is designed to match other Professional-style companions as well as professional cooktops and ovens in the Fisher & Paykel family
- Part of our suite of companion products, designed to match aesthetically for flexible configurations
- Program an automatic setting to start up at the same time each day and memorize your favorite coffee. The intuitive touch display includes refill, cleaning and maintenance data, while twin LED lights illuminate your beverages so you can see what you are doing on those dark mornings
- This 30" built-in coffee maker is perfect for the compact kitchen and can be placed virtually anywhere. All companion products can be installed at a convenient height to suit your kitchen design and preference
- The conical burr grinder delivers a consistent grind for the perfect coffee. Set it to suit your preference
Specifications
- AMP:
- 10
- Collection:
- Series 9
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-1/8 in
- Height:
- 18-1/2 in
- Installation Type:
- Built-in
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Water Connections:
- Back
- Watts:
- 1200 W
- Width:
- 29-13/16 in