Series 9 23-3/4 in. 12.4 cu. ft. Column Refrigerator in Panel Ready

Part #FRS2484SRK1  |  Item #7635289  |  Manufacturer Part #RS2484SRK1

$6,799.00 EACH

Color/Finish: Panel Ready

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 10

Collection: Series 9

Color Finish: Panel Ready

Color Finish Category: Neutrals

Depth: 24 in

ETL Listed: No

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 84 in

Installation Type: Built-in

Interior Light: Yes

Number of Shelves: 5

Power Source: Electric

Refrigerator Capacity Cu Ft : 12.4 cu ft

Refrigerator Type: Column

Smart Home Enabled: No

UL Listed: No

Volts: 115V

Weight: 258

Width: 23-3/4 in