10A 120V Not Plumbed Coffee System
Series 9 Contemporary Series 10A 120V Not Plumbed Coffee System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Make barista-standard coffee just the way you like it, with 13 options from Americano to macchiato or latte
- Adjustable coffee strength, temperature and coffee cup sizes
- Your favorite coffee can be memorized and set to start at the same time each day, so it's ready when you are
- With self-cleaning function for an effortless clean
Specifications
- AMP:
- 10
- Collection:
- Series 9 Contemporary Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-7/8 in
- Height:
- 18 in
- Installation Type:
- Built-in
- Material:
- Stainless Steel
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Water Connections:
- Not Plumbed
- Watts:
- 1200 W
- Width:
- 23-7/16 in