DESCRIPTION

  • Long spout
  • Vacuum breaker

Fisher Service Sink Faucet with Spout and Vacuum Breaker

F8253

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Installation Type
Wall Mount

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY