Swing Spout Pot Filler in Polished Chrome
Swing Spout Pot Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI A112.18.1M
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Spout
- Flow Rate:
- 2.2 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Type:
- Swing
- Trim Only:
- No
- WaterSense Labeled:
- No