DESCRIPTION

Fisher Swivel Gooseneck Faucet with Double Lever Handle

F1996

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Slip Joint
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Centerset
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
5 in
Spout Reach
3-1/2 in
Spout Type
Gooseneck
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY