DESCRIPTION

  • Built-in inductive transmitter and automatic load impedance matching which adjusts output to the provide full rated power over a wide range of utilities and conditions
  • Current measurement on the receiver works as a aide for distinguishing utilities in close proximity, with the highest current measure on the utility you are connected directly to, regardless of the utility's depth
  • Easy to use with left/right/center displayed as well as signal strength and azimuth indicators that indicate the utility's path relative to your position
  • Full-time continuous readouts
  • Locates buried pipes and cables using a radio signal that can be sent either inductively (signal sent through soil) or conductively (direct connection)
  • When tracing using a direct (conductive) connection a signal bar graph indicates the signal current applied

Fisher TW-82 TW-82 Line Locator

FTW82

Watts:

SPECIFICATIONS

Battery Size
D
Battery Type
Alkaline
Collection
TW-82
Power Source
Battery
Temperature Range
-4 to 140 Deg F
Type
Pipe and Cable Locator
Watts
1
Weight
7.6

Starting at
Call for Pricing
  • QUANTITY